This product may not be available in all locations.
Photoelectric sensors XU, XU5, diffuse, Sn 0.4 m, 24...240VAC/DC, cable 2 m
Item #:
76185
Cat #:
XU5M18MA230
UPC:
785901736325
Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric sensors XU, XU5, diffuse, Sn 0.4 m, 24...240VAC/DC, cable 2 m
Overview
Photoelectric sensors XU, XU5, diffuse, Sn 0.4 m, 24...240VAC/DC, cable 2 m
This product is part of the XU range, an offer of photoelectric sensors. This general purpose single mode photoelectric sensor in XU5 cylindrical M18 design. It has a diffuse detection system. It supports nominal sensing distance of 0.4m in diffuse mode with 1 NO discrete type of output signal. It is furnished with 2m cable for electrical connection. It is an IP67 rated product. It is a photoelectric sensor with a rated supply voltage of 24V to 240V AC/DC, a maximum residual current of 1.5mA and a switching frequency of =25Hz. This sensor, with infrared diffuse emission, has 1 LED for output state. The enclosure is made of nickel plated brass with PMMA lens. Its dimensions are 18mm (Diameter) x 82mm (Length) and weighs 0.15kg. It is ideal for material handling, packaging, labelling, assembly, lift, escalators or food and beverage industries. This product is certified by CSA, CE and UL.
Also known as: 785901736325, XU5M18MA230
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)