This product may not be available in all locations.
1
more
Photoelectric sensors XU, XUB, multi, Sn 0...20 m, 12...24 VDC, M12
Item #:
426359
Cat #:
XUB0ANSNM12
UPC:
785901510079
Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric sensors XU, XUB, multi, Sn 0...20 m, 12...24 VDC, M12
Overview
Photoelectric sensors XU, XUB, multi, Sn 0...20 m, 12...24 VDC, M12
This design 18 multi mode photo-electric sensor has a PBT case. It has a supply voltage of 12V to 24V DC. This multi-mode cylindrical photoelectric sensor has a plastic body, is mountable directly on a surface or bracket, thanks to its outer thread and twin nuts. It has VALOX® PBT high strength case ideal for high temperature environments and PMMA scratch-resistant lens for maximum sensor durability. 3 LED display allows to identify status of the sensor and troubleshoot issues. IP65, IP67 and IP69K protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+55°C). It has a standard M12 connector, compatible with all existing market sensor cabling. It provides double insulation for better people and system protection from electrical shocks. It is CSA and UL certified.
Also known as: 785901510079, XUB0ANSNM12
Specifications
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X, NEMA 12 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X, NEMA 12 |
Customer Reviews
No reviews for this product
(0)