This product may not be available in all locations.
Photoelectric sensors XU, XUB, emitter, 12...24 VDC, M12
Item #:
406385
Cat #:
XUB2BKSNM12T
UPC:
785901791799
Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric sensors XU, XUB, emitter, 12...24 VDC, M12
Overview
Photoelectric sensors XU, XUB, emitter, 12...24 VDC, M12
This design 18 single mode (thru-beam system) photo-electric transmitter has a nickel plated brass case. It has a supply voltage of 12V to 24V DC. This mono-mode cylindrical photoelectric emitter has a metallic body, is mountable directly on a surface or bracket, thanks to its outer thread and twin nuts. Corrosion-resistant and non-magnetic nickel plated brass provides high robustness to the sensor. 1 LED display allows to identify status of the sensor. IP65, IP67 and IP69K protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+55°C). It has a standard M12 connector, compatible with all existing market sensor cabling. It provides double insulation for better people and system protection from electrical shocks. It is CSA and UL certified.
Also known as: 785901791799, XUB2BKSNM12T
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)