This product may not be available in all locations.
Photoelectric sensors XU, XUD, precabled, PVC, PNP, discrete solid state
Item #:
76120
Cat #:
XUDA1PSML2
UPC:
785901604679
Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric sensors XU, XUD, precabled, PVC, PNP, discrete solid state
Overview
Photoelectric sensors XU, XUD, precabled, PVC, PNP, discrete solid state
This product is part of the XU range, an offer of photoelectric sensors. This photoelectric sensor in fibre design. It has a 1 normally opened or 1 normally closed programmable discrete solid state type of output. It is furnished with 2m cable for electrical connection. It is an IP64 and IP65 rated product. It is a photoelectric sensor with a rated supply voltage of 12V to 24V DC with reverse polarity protection, a no-load current consumption of =50mA and a switching frequency of =1kHz. This sensor with red emission and it has 2 LEDs. The enclosure is made of PBT with PMMA lens. Its dimensions are 40mm (Width) x 10mm (Depth) x 65mm (Height) and weighs 0.04kg. It is ideal for material handling, packaging, labelling, assembly, lift, escalators or food and beverage industries. This product is certified by CE and CULus.
Also known as: 785901604679, XUDA1PSML2
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)