This product may not be available in all locations.
Photoelectric sensors XU, XUK, receiver, Sn 30 m, 12...24 VDC, cable 2 m
Item #:
566939
Cat #:
XUK2APBNL2R
UPC:
785901942429
Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric sensors XU, XUK, receiver, Sn 30 m, 12...24 VDC, cable 2 m
Overview
Photoelectric sensors XU, XUK, receiver, Sn 30 m, 12...24 VDC, cable 2 m
This compact design single mode (thru-beam system) photo-electric receiver has a PBT case. It has a supply voltage of 12V to 24V DC. This mono-mode rectangular photoelectric receiver has a plastic body, is mountable directly on a surface or bracket, thanks to its 3 fixing points. It has VALOX® PBT high strength case ideal for high temperature environments and PMMA scratch-resistant lens for maximum sensor durability. 1 LED display allows to identify status of the sensor. IP65 protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+55°C). It provides double insulation for better people and system protection from electrical shocks. It is CSA and UL certified.
Also known as: 785901942429, XUK2APBNL2R
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)