This product may not be available in all locations.
Photoelectric sensors XU, photo electric laser sensor, XUK, BGS, Sn 1 m, 12...24 VDC, cable 2 m
Item #:
536256
Cat #:
XUK8AKSNL2
UPC:
785901257011
Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric sensors XU, photo electric laser sensor, XUK, BGS, Sn 1 m, 12...24 VDC, cable 2 m
Overview
Photoelectric sensors XU, photo electric laser sensor, XUK, BGS, Sn 1 m, 12...24 VDC, cable 2 m
This product is part of the XU range, an offer of photoelectric sensors. This photoelectric sensor has a compact 50mm x 50mm design with background suppression detection system. It supports 1m nominal sensing distance and 1 NO or 1 NC programmable PNP or NPN discrete output. The photoelectric sensor with a rated supply voltage of 12V to 24V DC with reverse polarity protection and no load current consumption of 35mA. It is furnished with 2m cable for electrical connection. It is an IP65 rated product. The enclosure is made of PC with PMMA lens. Its dimensions are 18mm (width) x 50mm (depth) x 50mm (height). It weighs 0.19kg. Ideal for material handling, packaging, labelling, assembly, lift, escalators or food and beverage industries. This product is certified by CE. The XU is for non contact sensing up to a hundred meters of objects of any shape and any type. The XU range offers a full line of photoelectric proximity sensors dedicated to material handling, packaging, labelling, lift, food and beverage industries.
Also known as: 785901257011, XUK8AKSNL2
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)