Photoelectric sensors XU, XUK, polarised, Sn 5 m, 12...24 VDC, cable 2 m

Item #: 404738
Cat #: XUK9APANL2
UPC: 785901683964
Sign In or Register to view pricing and more.
Photoelectric sensors XU, XUK, polarised, Sn 5 m, 12...24 VDC, cable 2 m

Overview

Photoelectric sensors XU, XUK, polarised, Sn 5 m, 12...24 VDC, cable 2 m
This compact design single mode (polarised reflex system) photo-electric sensor has a PBT case. It has a supply voltage of 12V to 24V DC. This mono-mode rectangular photoelectric sensor has a plastic body, is mountable directly on a surface or bracket, thanks to its 3 fixing points. It has VALOX® PBT high strength case ideal for high temperature environments and PMMA scratch-resistant lens for maximum sensor durability. 1 LED display allows to identify status of the sensor. IP65 protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+55°C). It provides double insulation for better people and system protection from electrical shocks. It is CSA and UL certified.
Also known as: 785901683964, XUK9APANL2

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)