This product may not be available in all locations.
Photoelectric sensors XU, XUM, multi, Sn 0...10 m, 12...24 VDC, cable 2 m
Item #:
275828
Cat #:
XUM0APSAL2
UPC:
785901820383
Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric sensors XU, XUM, multi, Sn 0...10 m, 12...24 VDC, cable 2 m
Overview
Photoelectric sensors XU, XUM, multi, Sn 0...10 m, 12...24 VDC, cable 2 m
This miniature design multi mode photo-electric sensor has a PBT case. It has a supply voltage of 12V to 24V DC. This multi-mode rectangular photoelectric sensor has a plastic body, is mountable directly on a surface or bracket, thanks to its 3 fixing points. It has VALOX® PBT high strength case ideal for high temperature environments and PMMA scratch-resistant lens for maximum sensor durability. 3 LED display allows to identify status of the sensor and alignment, to facilitate troubleshooting. IP65 and IP67 protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+55°C). It provides double insulation for better people and system protection from electrical shocks. It is CSA and UL certified.
Also known as: 785901820383, XUM0APSAL2
Specifications
IP/NEMA Rating: | NEMA 1, NEMA 12, NEMA 4 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 1, NEMA 12, NEMA 4 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)