This product may not be available in all locations.
Photoelectric sensors XU, XUV, fork, handling, 30X30mm, 12...24 VDC, cable 2 m
Item #:
75611
Cat #:
XUVH0312
UPC:
785901654162
Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric sensors XU, XUV, fork, handling, 30X30mm, 12...24 VDC, cable 2 m
Overview
Photoelectric sensors XU, XUV, fork, handling, 30X30mm, 12...24 VDC, cable 2 m
This product is part of the XU range, an offer of photoelectric sensors. This photoelectric sensor has a fork design. It has a through-beam detection system. It supports 30mm nominal sensing distance and 1 normally opened PNP solid state discrete output. It is furnished with 2m cable for electrical connection. It is an IP54 rated product. It is a photoelectric sensor with a rated supply voltage of 24V DC with reverse polarity protection, a no-load current consumption of =20mA and a switching frequency of =1kHz. It has an infrared emission and 1 LED for output state. The enclosure is made of ABS/PC with PMMA lens. Its dimensions are 14mm (Width) x 68mm (Depth) x 59mm (Height) and weighs 0.13kg. It is ideal for material handling, packaging, labelling, assembly, lift, escalators or food and beverage industries. This product is certified by CE.
Also known as: 785901654162, XUVH0312
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)