This product may not be available in all locations.
Indicator bank, XVB, illuminated unit, plastic, red, 70mm, integral flash discharge tube
Item #:
419238
Cat #:
XVBC8B4
UPC:
389110845672
Sign In or Register to view pricing and more.
Documents & Guides
Indicator bank, Harmony XVB, illuminated unit, plastic, red, 70mm, integral flash discharge tube, 10joule, 24V AC/DC
Overview
Indicator bank, Harmony XVB, illuminated unit, plastic, red, 70mm, integral flash discharge tube, 10joule, 24V AC/DC
This red illuminated unit is designed to be connected with base to create complete tower light. Its flash discharge tube offers a strobe light, allowing it to clearly display the status of your machines. In applications such as automotive, machine tool, material handling, packaging, assembly stations, conveyors. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It makes it ideal for operation in harsh environments.
Also known as: 389110845672, XVBC8B4
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)