This product may not be available in all locations.
1
more
Harmony XVC, Monolithic precabled tower light, plastic, red orange green
Item #:
430998
Cat #:
XVC4B35S
UPC:
785901557968
Sign In or Register to view pricing and more.
Documents & Guides
Harmony XVC, Monolithic precabled tower light, plastic, red orange green, Ø40, tube mounting, steady or flashing, buzzer, IP23, 24 V AC/DC
Overview
Harmony XVC, Monolithic precabled tower light, plastic, red orange green, Ø40, tube mounting, steady or flashing, buzzer, IP23, 24 V AC/DC
This monolithic tower light is part of the range of pre-assembled and pre-cabled tower lights Harmony type XVC diameter 40mm. It is supplied pre-assembled and pre-cabled with 3 illuminated signaling units (red, orange, green), a buzzer and a base mounted on a support tube with a bracket for mounting on horizontal (IP 54) or vertical surface (IP 23). Supply voltage is 24 V AC/DC. It is designed for long distance indication of the operating states of a machine, either visually by means of illuminated signaling units visible through 360° (super bright LED for steady or flashing light), or audibly by means of a buzzer. It is used mainly in the food-processing and medical sectors.
Also known as: 785901557968, XVC4B35S
Specifications
Material: | Polycarbonate |
Size: | 40 mm |
IP/NEMA Rating: | IP54 |
Standards: | California Proposition 65 |
Material: | Polycarbonate |
IP/NEMA Rating: | IP54 |
Size: | 40 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)