This product may not be available in all locations.
Monolithic precabled tower light, XVC, plastic, red orange green, 60mm, base mounting, steady
Item #:
426584
Cat #:
XVC6B3K
UPC:
785901670919
Sign In or Register to view pricing and more.
Documents & Guides
Monolithic precabled tower light, Harmony XVC, plastic, red orange green, 60mm, base mounting, steady, IP54, 24V AC DC
Overview
Monolithic precabled tower light, Harmony XVC, plastic, red orange green, 60mm, base mounting, steady, IP54, 24V AC DC
This monolithic tower light is part of the range of pre-assembled and pre-cabled tower lights Harmony type XVC diameter 60mm. It is supplied pre-assembled and pre-cabled with 3 illuminated signaling units (red, orange, green) and a base for mounting on horizontal surface. It is designed for long distance indication of the operating states of a machine, visually by means of illuminated signaling units visible through 360°. It features LED for steady light source, and it can be supplied with 24V AC/DC. Its protection index is IP54. It provides PC (polycarbonate) illuminated unit, ABS base unit and PBT + ABS (UL94HB) top cover. It weighs 300g and it is 201mm high. It is used mainly in the semi-conductor factories, on conveyor belts and on small food or drink dispensing machines in the commercial sector. It is CE and UL certified. It is designed to be mounted on horizontal surface thanks to its base fitted with 3 screws.
Also known as: 785901670919, XVC6B3K
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)