This product may not be available in all locations.
Ultrasonic sensors XX, ultrasonic sensor, M18 metal, Sn 50 mm, PNP NO, M12
Item #:
686641
Cat #:
XXV18B1PAM12
UPC:
785901774389
Sign In or Register to view pricing and more.
Documents & Guides
Ultrasonic sensors XX, ultrasonic sensor, M18 metal, Sn 50 mm, PNP NO, M12
Overview
Ultrasonic sensors XX, ultrasonic sensor, M18 metal, Sn 50 mm, PNP NO, M12
This cylindrical (diffuse system) ultrasonic sensor has a nickel plate brass case. It has a supply voltage of 12V to 24V DC. This general purpose parallelepipedic ultrasonic sensor with analogue output, is mountable directly on a surface or bracket, thanks to its cylindrical thread and 2 fixing nuts. Nickel plated brass provides magnetic shielding to the sensor, better accuracy and immunity to magnetic disturbance. IP67 protection makes this product ready for the harshest environments. It can operate in hot environments up to +60°C. It has a standard M12 connector, compatible with all existing market sensor cabling. It is IEC 60947-5-2 compliant.
Also known as: 785901774389, XXV18B1PAM12
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)