Emergency stop rope pull switches XY2C, double cable grip, cable Ø 3 to 5 mm, for XY2C

Item #: 404475
Cat #: XY2CZ513
UPC: 785901664710
Sign In or Register to view pricing and more.
Emergency stop rope pull switches XY2C, double cable grip, cable Ø 3 to 5 mm, for XY2C

Overview

Emergency stop rope pull switches XY2C, double cable grip, cable Ø 3 to 5 mm, for XY2C
This product is part of the XY2C range, an offer of emergency stop rope pull switches. This double cable grip is suitable for 3mm to 5mm diameter cable. It weighs 0.016kg. It is suitable for woodworking machines, conveyor systems, printing machines, textile machines, rolling mills, test laboratories and surface treatment works. This double cable grip is compatible with the XY2C emergency stop rope pull switches. It is sold in 10 per indivisible quantity. The XY2 line of switches come in a robust metal enclosure so they can be used in severe environments and they conform to EN/ISO 13850 and EN/IEC 60947-5-5. XY2 range emergency stop rope pull switch is intended for all machines requiring stopping of a dangerous movement in the immediate vicinity of the machine.
Also known as: 785901664710, XY2CZ513

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)