This product may not be available in all locations.
Emergency stop rope pull switches XY2C, cable end protector, Ø 3.2 mm, for XY2C
Item #:
404482
Cat #:
XY2CZ701
UPC:
785901664734
Sign In or Register to view pricing and more.
Documents & Guides
Emergency stop rope pull switches XY2C, cable end protector, Ø 3.2 mm, for XY2C
Overview
Emergency stop rope pull switches XY2C, cable end protector, Ø 3.2 mm, for XY2C
This product is part of the XY2C range, an offer of emergency stop rope pull switches. This cable end protector is suitable for 3.2mm diameter cable. It weighs 0.002kg. It is suitable for woodworking machines, conveyor systems, printing machines, textile machines, rolling mills, test laboratories and surface treatment works. This cable end protector is compatible with the XY2C emergency stop rope pull switches. It is sold in 10 per indivisible quantity. The XY2 line of switches come in a robust metal enclosure so they can be used in severe environments and they conform to EN/ISO 13850 and EN/IEC 60947-5-5. XY2 range emergency stop rope pull switch is intended for all machines requiring stopping of a dangerous movement in the immediate vicinity of the machine.
Also known as: 785901664734, XY2CZ701
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)