This product may not be available in all locations.
Pre wired connectors XZ, straight female, 1/2"20 UNF, 3 pins, cable PUR 5 m
Item #:
646712
Cat #:
XZCP1865L5
UPC:
785901333869
Sign In or Register to view pricing and more.
Documents & Guides
Pre wired connectors XZ, straight female, 1/2"20 UNF, 3 pins, cable PUR 5 m
Overview
Pre wired connectors XZ, straight female, 1/2"20 UNF, 3 pins, cable PUR 5 m
This product is part of the XZ range, an offer of cordsets and connectors. This cable is made up of 3 wires and has a 3 pins 1/2" 20 UNF straight female connector with a metal collar. It is designed in polyurethane for severe industrial environments. Its rated operational voltage is 250V/AC or 300V/DC and its nominal current is 4A. Its contact resistance is 5000µOhm and its minimum insulating resistance is 1G?. It is dustproof and can be temporarily immersed in water (IP67). This cable has a length of 5m and a diameter of 5.2mm. It is made up of 3 wires, each section of which is 0.34 mm². Its color is black and its weight is 0.18kg. It is intended for industrial environments thanks to its excellent resistance to extreme temperatures (-35°C to +90°C in operation if the cable remains static). This cable complies with cULus certification. It is compatible with a 3 pins 1/2" 20 UNF male connector. XZ range includes a wide range of cordsets, connectors, and connection boxes designed for a simple connection process and a quick reference identification.
Also known as: 785901333869, XZCP1865L5
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)