This product may not be available in all locations.
Pre wired connectors XZ, straight female, M8, 4 pins, cable PVC 10 m
Item #:
516961
Cat #:
XZCPV0941L10
UPC:
785901974536
Sign In or Register to view pricing and more.
Documents & Guides
Pre wired connectors XZ, straight female, M8, 4 pins, cable PVC 10 m
Overview
Pre wired connectors XZ, straight female, M8, 4 pins, cable PVC 10 m
This product is part of the XZ range, an offer of cordsets and connectors. This cable is made up of 4 wires and has a 4 pins M8 straight female connector with a metal collar. It is designed in polyvinyl chloride for general use. Its rated operational voltage is 60V/AC or 75V/DC and its nominal current is 3A. Its contact resistance is 5000µOhm and its minimum insulating resistance is 1G?. It is dustproof, resistant to water jets (IP65), and can be temporarily immersed in water (IP67). This cable has a length of 10m and a diameter of 4.6mm. It is made up of 4 wires, each section of which is 0.25 mm². Its color is black and its weight is 0.38kg. It is intended for general use like machines with low environmental and mechanical stresses (-25°C to +80°C in operation if the cable remains static). This cable complies with cULus certification. It is compatible with a 4 pins M8 male connector. XZ range includes a wide range of cordsets, connectors, and connection boxes designed for a simple connection process and a quick reference identification.
Also known as: 785901974536, XZCPV0941L10
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)