Pre wired connectors XZ, elbowed female, M12, 4 pins, cable PVC 2 m

Item #: 516964
Cat #: XZCPV1241L2
UPC: 785901084082
Sign In or Register to view pricing and more.
Pre wired connectors XZ, elbowed female, M12, 4 pins, cable PVC 2 m

Overview

Pre wired connectors XZ, elbowed female, M12, 4 pins, cable PVC 2 m
This product is part of the XZ range, an offer of cordsets and connectors. This cable is made up of 4 wires and has a 5 pins M12 elbowed female connector with a metal collar. It is designed in polyvinyl chloride for general use. Its rated operational voltage is 250V/AC or 300V/DC and its nominal current is 3A. Its contact resistance is 5000µOhm and its minimum insulating resistance is 1G?. It is dustproof, resistant to water jets (IP65), and can be temporarily immersed in water (IP67). This cable has a length of 2m and a diameter of 4.6mm. It is made up of 4 wires, each section of which is 0.25 mm². Its color is black and its weight is 0.09kg. It is intended for general use like machines with low environmental and mechanical stresses (-25°C to +80°C in operation if the cable remains static). This cable complies with cULus certification. It is compatible with a 5 pins M12 male connector. XZ range includes a wide range of cordsets, connectors, and connection boxes designed for a simple connection process and a quick reference identification.
Also known as: 785901084082, XZCPV1241L2

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)