Light block for head 22mm, XALD, XALK, red, LED, rear mount, screw clamp terminal, 24V AC DC

Item #: 444535
Cat #: ZALVB4
UPC: 785901379645
Sign In or Register to view pricing and more.
Documents & Guides
Light block for head 22mm, Harmony XALD, XALK, red, integral LED, rear mounting, screw clamp terminal, 24V AC DC

Overview

Light block for head 22mm, Harmony XALD, XALK, red, integral LED, rear mounting, screw clamp terminal, 24V AC DC
This red light block with integral LED allows fast and easy replacement and configuration of your signaling units. It is supplied with 24V AC/DC and it connects with simple screw-clamp connections. It is easily installed on compatible illuminated push button or selector switch units via clip together assembly. It is compatible with Harmony XB5 diameter 22mm control and signaling units. It enables visual distinction of signaling units via illumination by integral LED. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index.
Also known as: 785901379645, ZALVB4

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)