This product may not be available in all locations.
2
more
Push button head, Harmony XB4, metal, flush, white, 22mm, spring return, unmarked
Item #:
370297
Cat #:
ZB4BA1
UPC:
785901371199
Sign In or Register to view pricing and more.
Documents & Guides
Push button head, Harmony XB4, metal, flush, white, 22mm, spring return, unmarked
Overview
Push button head, Harmony XB4, metal, flush, white, 22mm, spring return, unmarked
This Harmony XB4, white button head operates with a spring return mechanism. This button head provides an ergonomic interface for controlling your machines. It is easily installed and replaced on compatible complete push button units and contact blocks via snap-fit assembly. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901371199, ZB4BA1
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)