This product may not be available in all locations.
1
more
Toggle switch head, Harmony XB4, metal, black, 22mm, 2 positions, stay put
Item #:
370299
Cat #:
ZB4BD28
UPC:
785901380320
Sign In or Register to view pricing and more.
Documents & Guides
Toggle switch head, Harmony XB4, metal, black, 22mm, 2 positions, stay put
Overview
Toggle switch head, Harmony XB4, metal, black, 22mm, 2 positions, stay put
This Harmony XB4, black selector switch head with toggle switch with lever has 2 positions, operates with stay-put mechanism. This switch head provides an ergonomic interface for controlling your machines. It is supplied with toggle switch with lever and can easily be installed on compatible selector switch units. It provides an effective manner to switch between the two conditions in various operating modes and numerous applications. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP69K. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901380320, ZB4BD28
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)