This product may not be available in all locations.
Head for illum push button, XB4, metal, red projecting, 22mm, push-push, universal LED, unmarked
Item #:
369173
Cat #:
ZB4BH43
UPC:
785901380344
Sign In or Register to view pricing and more.
Documents & Guides
Head for illuminated push button, Harmony XB4, metal, red projecting, 22mm, push-push, universal LED, unmarked
Overview
Head for illuminated push button, Harmony XB4, metal, red projecting, 22mm, push-push, universal LED, unmarked
This Harmony XB4, illuminated projecting red button head operates with latched push-push mechanism. This illuminated button head for integral LED provides a versatile interface for controlling your machines. It is easily installed and replaced on compatible complete push button units and contact blocks via snap-fit assembly. It is clearly distinguishable visually at a distance thanks to clear color and by touch due to projecting element, minimizing errors in machine control. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. It provides high brightness for easy identification of function and operation mode, even in brightly lit environments.
Also known as: 785901380344, ZB4BH43
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)