This product may not be available in all locations.
2
more
Selector switch head, XB4, metal, black, 22mm, long handle, 3 pos, spring return left to center
Item #:
305776
Cat #:
ZB4BJ7
UPC:
785901354666
Sign In or Register to view pricing and more.
Documents & Guides
Selector switch head, Harmony XB4, metal, black, 22mm, long handle, 3 positions, spring return left to center
Overview
Selector switch head, Harmony XB4, metal, black, 22mm, long handle, 3 positions, spring return left to center
This Harmony XB4, black head with long handle has 3 positions, operates with spring return from left to center mechanism. This switch head with long handle provides an ergonomic interface for controlling your machines. It can easily be installed on compatible selector switch units and provide an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP69K. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901354666, ZB4BJ7
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)