This product may not be available in all locations.
Head for non illuminated push button, Harmony XB4, blue projecting pushbutton Ø22 mm spring return unmarked
Item #:
581498
Cat #:
ZB4BL6
UPC:
785901371373
Sign In or Register to view pricing and more.
Documents & Guides
Head for non illuminated push button, Harmony XB4, blue projecting pushbutton Ø22 mm spring return unmarked
Overview
Head for non illuminated push button, Harmony XB4, blue projecting pushbutton Ø22 mm spring return unmarked
This Harmony XB4, projecting blue button head operates with a spring return / impulse mechanism. This button head provides an ergonomic interface for controlling your machines. It is easily combined with Harmony range of pushbuttons and contact blocks to perform a large variety of control functions. It is clearly distinguishable visually at a distance thanks to clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901371373, ZB4BL6
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)