This product may not be available in all locations.
Head for pilot light, Harmony XB4, 5 colours choice, 22mm, with plain lens, universal LED
Item #:
481358
Cat #:
ZB4BV003
UPC:
785901354185
Sign In or Register to view pricing and more.
Documents & Guides
Head for pilot light, Harmony XB4, 5 colours choice, 22mm, with plain lens, universal LED
Overview
Head for pilot light, Harmony XB4, 5 colours choice, 22mm, with plain lens, universal LED
This Harmony XB4, plain lens head for pilot light with integral LED provides 5 colors of len: white, green, red, orange, blue. This heads set for integral LED pilot light comes with 5 different colors for multi-purposes use of machine operation. It is designed to last without maintenance for a bright indication of process and is clearly distinguishable visually at a distance thanks to clear colors of lens, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901354185, ZB4BV003
Specifications
IP/NEMA Rating: | IP66, NEMA 4X |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP66, NEMA 4X |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)