This product may not be available in all locations.
Complete body/light block assembly, XB4, metal, universal LED, body/fixing collar, 230…240V AC
Item #:
623159
Cat #:
ZB4BVM1
UPC:
785901428411
Sign In or Register to view pricing and more.
Documents & Guides
Complete body/light block assembly, Harmony XB4, metal, universal LED, body/fixing collar, 230…240V AC
Overview
Complete body/light block assembly, Harmony XB4, metal, universal LED, body/fixing collar, 230…240V AC
This Harmony XB4, light block with body/fixing collar is white, operates with an integral LED. It has a metal body and is compatible with Harmony XB4 pilot lights. This light block allows fast and easy replacement and configuration of your signaling units. It is easily installed and replaced on compatible illuminated push button or selector switch units via clip together assembly and connected with simple screw-clamp connections. It enables visual distinction of signaling units via illumination by integral LED. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index. It is designed to fit with a standard 22mm control and signaling units, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 55°C allows versatility in usage of product.
Also known as: 785901428411, ZB4BVM1
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)