This product may not be available in all locations.
2
more
Illuminated 2-headed push button head, XB4, metal, 22mm
Item #:
502653
Cat #:
ZB4BW7A3740
UPC:
785901672852
Sign In or Register to view pricing and more.
Documents & Guides
Illuminated double-headed push button head, Harmony XB4, metal, 22mm, 1 green fLush+1 pilot light+1 red flush, unmarked
Overview
Illuminated double-headed push button head, Harmony XB4, metal, 22mm, 1 green fLush+1 pilot light+1 red flush, unmarked
This Harmony XB4, illuminated double head has 1 green, 1 red button and 1 central white pilot light, operates with a spring return / impulse mechanism. This double head provides a versatile interface for controlling your machines. It is easily installed and replaced on compatible complete push button units and contact blocks via snap-fit assembly. It is clearly distinguishable visually at a distance thanks to its pilot light and illuminated head with clear colors, minimizing errors in machine control. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. It provides high brightness for easy identification of function and operation mode, even in brightly lit environments.
Also known as: 785901672852, ZB4BW7A3740
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)