This product may not be available in all locations.
Push button head, Harmony XB5, plastic, flush, green, 22mm, spring return, marked START
Item #:
121317
Cat #:
ZB5AA333
UPC:
785901904540
Sign In or Register to view pricing and more.
Documents & Guides
Push button head, Harmony XB5, plastic, flush, green, 22mm, spring return, marked START
Overview
Push button head, Harmony XB5, plastic, flush, green, 22mm, spring return, marked START
This Harmony XB5, flush green button head operates with a spring return / impulse mechanism. This button head provides an ergonomic interface for controlling your machines. It is easily installed and replaced on compatible complete push-button units and contact blocks via snap-fit assembly. It is clearly distinguishable visually at a distance thanks to clear color and marking. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a plastic bezel, this makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901904540, ZB5AA333
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)