This product may not be available in all locations.
2
more
Key switch selector head, XB5, plastic, black, 22mm, key 455, 3 positions, spring return to center
Item #:
464992
Cat #:
ZB5AG7
UPC:
785901386230
Sign In or Register to view pricing and more.
Documents & Guides
Key switch selector head, Harmony XB5, plastic, black, 22mm, key 455, 3 positions, spring return to center
Overview
Key switch selector head, Harmony XB5, plastic, black, 22mm, key 455, 3 positions, spring return to center
This Harmony XB5, head with key (key no.455) for key selector switch has 3 positions, operates with spring return to center mechanism with key withdrawal on left and right position. This head with key provides a versatile interface for controlling your machines. It is easily installed and replaced on compatible complete key selector switch units to provide a secure manner for authorized staff to switch between process or machine operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a plastic bezel, this makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. Key removal allowed in only one of the positions, allowing for advanced interlocking between various parts of a machine or process, while limiting human errors.
Also known as: 785901386230, ZB5AG7
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)