This product may not be available in all locations.
Selector Switch Head, Harmony XB5, Plastic, Black, Lever Handle, 22mm, 3 Positions, Momentary
Item #:
13275
Cat #:
ZB5AJ3
UPC:
785901354871
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch Head, Harmony XB5, Plastic, Black, Lever Handle, 22 mm, 3 Positions, Momentary, Operator Only
Overview
Selector Switch Head, Harmony XB5, Plastic, Black, Lever Handle, 22 mm, 3 Positions, Momentary, Operator Only
This Harmony XB5, black head with long handle for selector switch has 3 positions, operates with stay-put mechanism. This switch head with long handle provides an ergonomic interface for controlling your machines. It can easily be installed on compatible selector switch units and provide an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP69K. It has a plastic bezel, this makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901354871, ZB5AJ3
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)