This product may not be available in all locations.
2
more
Light block with body fixing collar, Harmony XB5, plastic, red, integral LED, 230…240V AC
Item #:
491291
Cat #:
ZB5AVM4
UPC:
785901694663
Sign In or Register to view pricing and more.
Documents & Guides
Light block with body fixing collar, Harmony XB5, plastic, red, integral LED, 230…240V AC
Overview
Light block with body fixing collar, Harmony XB5, plastic, red, integral LED, 230…240V AC
This light block allows fast and easy replacement and configuration of your signaling units. It is easily installed and replaced on compatible illuminated push button or selector switch units . It is assembled via clips and connected with simple screw-clamp connections. It enables visual distinction of signaling units via illumination by integral LED. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index.
Also known as: 785901694663, ZB5AVM4
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)