This product may not be available in all locations.
Head for illum push button, XB5, orange projecting, 22mm, universal LED, spring return, unmarked
Item #:
22429
Cat #:
ZB5AW153
UPC:
785901388166
Sign In or Register to view pricing and more.
Documents & Guides
Head for illuminated push button, Harmony XB5, orange projecting, 22mm, universal LED, spring return, unmarked
Overview
Head for illuminated push button, Harmony XB5, orange projecting, 22mm, universal LED, spring return, unmarked
This orange projecting illuminated button head for integral LED provides a versatile interface for controlling your machines. It is easily installed and replaced on compatible complete push button units and contact blocks via snap-fit assembly. It is clearly distinguishable visually at a distance thanks to clear color. It is also distinguishable by touch due to projecting element, minimizing errors in machine control. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It makes it ideal for operation in harsh environments.
Also known as: 785901388166, ZB5AW153
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)