This product may not be available in all locations.
Head for illum push button, XB5, plastic, green flush, 22mm, universal LED, plain lens, clear boot
Item #:
591513
Cat #:
ZB5AW533
UPC:
785901388234
Sign In or Register to view pricing and more.
Documents & Guides
Head for illuminated push button, Harmony XB5, plastic, green flush, 22mm, universal LED, plain lens, clear boot
Overview
Head for illuminated push button, Harmony XB5, plastic, green flush, 22mm, universal LED, plain lens, clear boot
This green flush button head with clear boot provides an ergonomic interface for controlling your machines. It provides also a simple solution to prevent dirt and contaminants. It is easily installed and replaced on compatible complete push button units and contact blocks via snap-fit assembly. It is clearly distinguishable visually at a distance thanks to illuminated head and clear colors. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It makes it ideal for operation in harsh environments.
Also known as: 785901388234, ZB5AW533
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)