This product may not be available in all locations.
2
more
Wireless and batteryless transmitter, XB5R, push button, plastic, red, 22mm, spring return, marked O
Item #:
644414
Cat #:
ZB5RTA432
UPC:
785901695295
Sign In or Register to view pricing and more.
Documents & Guides
Wireless and batteryless transmitter, Harmony XB5R, push button, plastic, red, 22mm, spring return, marked O
Overview
Wireless and batteryless transmitter, Harmony XB5R, push button, plastic, red, 22mm, spring return, marked O
This button head provides an ergonomic interface for controlling your machines It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65 / IP30, making it ideal for operation in harsh environments It is easily installed and replaced on compatible complete push-button units and contact blocks via snap-fit assembly High performance International standards & certifications ( Marine certification, IP65, IP30, Type 4X)
Also known as: 785901695295, ZB5RTA432
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)