Wireless and batteryless transmitter, Harmony XB5R, push button, plastic, blue, 22mm, spring return

Item #: 694457
Cat #: ZB5RTA6
UPC: 785901706175
Sign In or Register to view pricing and more.
Wireless and batteryless transmitter, Harmony XB5R, push button, plastic, blue, 22mm, spring return

Overview

Wireless and batteryless transmitter, Harmony XB5R, push button, plastic, blue, 22mm, spring return
This button head provides an ergonomic interface for controlling your machines It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65 / IP30, making it ideal for operation in harsh environments It is easily installed and replaced on compatible complete push-button units and contact blocks via snap-fit assembly High performance International standards & certifications ( Marine certification, IP65, IP30, Type 4X)
Also known as: 785901706175, ZB5RTA6

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)