Head for illuminated push button, Harmony XB4, XB5, green, 22mm, universal LED, plain lens, unmarked

Item #: 544870
Cat #: ZBW9133
UPC: 785901378044
Sign In or Register to view pricing and more.
Head for illuminated push button, Harmony XB4, XB5, green, 22mm, universal LED, plain lens, unmarked

Overview

Head for illuminated push button, Harmony XB4, XB5, green, 22mm, universal LED, plain lens, unmarked
This Harmony ZB, green lens cap has a round shape. It is compatible with Harmony XB4 and XB5 push button with flush push and integral LED. This lens cap provides clear visual feedback on the status of your machines. It is easily installed and replaced on compatible illuminated push buttons with flush push and integral LED. It is clearly distinguishable visually at a distance due to its clear color of lens, enabling complex machine statuses to be read at a glance. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901378044, ZBW9133

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)