Limit switch body, Limit switches XC Standard, ZCKJ, plug in, w/o display, 1C/O, snap action, Pg13

Item #: 72373
Cat #: ZCKJ11
UPC: 785901646686
Sign In or Register to view pricing and more.
Limit switch body, Limit switches XC Standard, ZCKJ, plug in, w/o display, 1C/O, snap action, Pg13

Overview

Limit switch body, Limit switches XC Standard, ZCKJ, plug in, w/o display, 1C/O, snap action, Pg13
This product is part of the XC Standard range, an offer of limit switches. This body is main part of limit switch, contains the electrical contact mechanism. It has 1 change over, snap action contacts without positive opening operation. It is a limit switch body with a rated operational current of 3A at 240V AC, 0.27A at 250V AC and a conventional enclosed thermal current of 10A. It is furnished with screw clamp terminals for electrical connection and 1 cable entry tapped for PG13.5 cable gland. It offers long electrical durability of about 5 million operating cycles. It is an IP66 and IK07 rated product. This limit switch body is in plug-in type which is made of metal. Its dimensions are 43mm (width) x 36mm (depth) x 84mm (height) and weighs 0.34kg. It is intended for all industrial machine application such as packaging, materials handling, conveying, machining, food and beverage, service sector, etc. It is compatible with XCKJ limit switches. It is associated with ZCKE66, ZCKE64, ZCKE23, ZCKE08, ZCKE65, ZCKE629, ZCKE21, ZCKE05, ZCKE67, ZCKE06, ZCKE61, ZCKE62, ZCKE63 and ZCKE619 heads. European standard products (EN 50047) have positive opening contacts, even in snap action versions which allow use in safety applications.
Also known as: 785901646686, ZCKJ11

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)