This product may not be available in all locations.
Limit switch body, Limit switches XC Standard, ZCKJ, fixed, w/o display, 2NC, snap action, Pg13
Item #:
72584
Cat #:
ZCKJ9
UPC:
785901604587
Sign In or Register to view pricing and more.
Documents & Guides
Limit switch body, Limit switches XC Standard, ZCKJ, fixed, w/o display, 2NC, snap action, Pg13
Overview
Limit switch body, Limit switches XC Standard, ZCKJ, fixed, w/o display, 2NC, snap action, Pg13
This product is part of the XC Standard range, an offer of limit switches. It is a limit switch fixed body. It has 2 normally closed, snap action contacts with positive opening operation. It has 2 poles with silver plated contacts. It is furnished with screw clamp terminals for electrical connection and 1 entry tapped for PG13.5 cable gland. It is an IP66 and IK07 rated product. It is a switch with a rated operational current of 3A at 240V AC, 0.27A at 250V AC and a conventional enclosed thermal current of 10A. It offers long electrical life with electrical durability of about 5 million operating cycles. The limit switch body is made of metal. Its dimensions are 40mm (Width) x 44mm (Depth) x 77mm (Height) and weighs 0.31kg. It is intended for all industrial machine applications such as packaging, materials handling, conveying, machining, food and beverage, service sector, etc. It is compatible with XCKJ series limit switches. Limit switches for contact sensing of inflexible objects. High quality of products and worldwide availability guarantee in a short delivery time. A comprehensive offer of contacts for a simpler and safer machine design. Ex OsiSwitch, IEC standard format limit switches consist of products designed according to EN 50047, EN 50041 as well as popular XCM and XCKM miniature and classic limit switches ranges.
Also known as: 785901604587, ZCKJ9
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)