This product may not be available in all locations.
Pre cabled connection, Limit switches XC Standard, ZCMC, 2 Poles, PvR, 10 m
Item #:
516749
Cat #:
ZCMC21L10
UPC:
785901682455
Sign In or Register to view pricing and more.
Documents & Guides
Pre cabled connection, Limit switches XC Standard, ZCMC, 2 Poles, PvR, 10 m
Overview
Pre cabled connection, Limit switches XC Standard, ZCMC, 2 Poles, PvR, 10 m
This product is part of the XC Standard range, an offer of limit switches. This pre-cabled connection is an accessory for limit switches. The length of this cable is 10m. It has 1 normally closed + 1 normally opened, snap action contacts. This pre-cabled connection assembly is a PvR insulated cable. It is compatible with XCMD21 limit switches. Its associated body is ZCMD21. Limit switches for contact sensing of inflexible objects. High quality of products and worldwide availability guarantee in a short delivery time. A comprehensive offer of contacts for a simpler and safer machine design. Ex OsiSwitch, IEC standard format limit switches consist of products designed according to EN 50047, EN 50041 as well as popular XCM and XCKM miniature and classic limit switches ranges.
Also known as: 785901682455, ZCMC21L10
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)