This product may not be available in all locations.
Limit switch body, Limit switches XC Standard, ZCMD, 2NC+1 NO, silver, snap action, connection, 5 m
Item #:
305740
Cat #:
ZCMD39L5
UPC:
785901682462
Sign In or Register to view pricing and more.
Documents & Guides
Limit switch body, Limit switches XC Standard, ZCMD, 2NC+1 NO, silver, snap action, connection, 5 m
Overview
Limit switch body, Limit switches XC Standard, ZCMD, 2NC+1 NO, silver, snap action, connection, 5 m
This product is part of the XC Standard range, an offer of limit switches. This is a limit switch fixed body. It has 2 normally closed + 1 normally opened, snap action contacts with positive opening operation. It has 3 poles with silver plated contacts. It is furnished with removable cable for electrical connection and a 5m cable. The limit switch body is made of Zamak. Its dimensions are 30mm (Width) x 16mm (Depth) x 50mm (Height) and weighs 0.065kg. It is intended for all industrial machine applications such as packaging, materials handling, conveying, machining, food and beverage, service sector, etc. It is compatible with XCMD limit switches and ZCE heads. Limit switches for contact sensing of inflexible objects. High quality of products and worldwide availability guarantee in a short delivery time. A comprehensive offer of contacts for a simpler and safer machine design. Ex OsiSwitch, IEC standard format limit switches consist of products designed according to EN 50047, EN 50041 as well as popular XCM and XCKM miniature and classic limit switches ranges.
Also known as: 785901682462, ZCMD39L5
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)