Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Directional Light; Bullets?; Ceiling/wall Mount; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps: 2; Finish: White; Wattage: 60 Wtt; Material: Steel; Mounting: Center Lock-up; Length: 6 Bullet In; Width: 3-1/2 In; Height: 8-1/4 In; Connection: Mounted To Box; Wire Length: 6-1/2 In; Backplate Size: 3/4in Depth X 5-5/8in Diameter
Overview
Sea Gull Lighting; Directional Light; Bullets?; Ceiling/wall Mount; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps: 2; Finish: White; Wattage: 60 Wtt; Material: Steel; Mounting: Center Lock-up; Length: 6 Bullet In; Width: 3-1/2 In; Height: 8-1/4 In; Connection: Mounted To Box; Wire Length: 6-1/2 In; Backplate Size: 3/4in Depth X 5-5/8in Diameter
Also known as: 785652201356, 2013-15
Specifications
Customer Reviews
No reviews for this product
(0)