5-Light Chandelier, 3.5W, Candelabra, 120V, Brushed Nickel

Item #: 1453275
Cat #: 3190305EN-962
UPC: 785652072055
Sign In or Register to view pricing and more.
Documents & Guides
Five Light Chandelier, LED Candelabra Torpedo 3.5 Watt Bulbs Included, Brushed Nickel Finish, Clear Glass, 72 Inch of Chain, 120 Inch of Wire, Safety Listed for Damp Location

Overview

Five Light Chandelier, LED Candelabra Torpedo 3.5 Watt Bulbs Included, Brushed Nickel Finish, Clear Glass, 72 Inch of Chain, 120 Inch of Wire, Safety Listed for Damp Location
Also known as: 785652072055, 3190305EN-962

Specifications

Volts AC: 120
Color: Brushed Nickel
Type: 5-Light, Chandelier
Diameter: 26 in
Wattage: 3.500
Light Technology: LED
Base: Candelabra Screw (E12)
Volts AC: 120
Type: 5-Light, Chandelier
Wattage: 3.500
Base: Candelabra Screw (E12)
Color: Brushed Nickel
Diameter: 26 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)