S-gul 3478-15 Chandelier,sea Gull L

Item #: 469385
Cat #: 3478-15
UPC: 785652347856
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Chandelier; Mullica Hill; Voltage Rating: 120 V; Fixture Material: Steel Arm, Steel Body, Steel Chain, Glass Shade; Wattage: 100 Wtt; Lamp Type: Medium A; Number Of Lamps: 5; Fixture Finish: White Arm, White Body, Satin Etched Ribbed Shade; Mounting: Center Lock-up; Width: 23-1/4 In; Height: 14-1/4 In, 52-1/4 In With Chain; Wire Length: 144 In; Connection: Mounted To Box; Chainlength: 36 In; Lamp Included: No; Diffuser Size: 6-9/16 In Diameter; Backplate Size: 1-1/16 In Depth X 5 In Diameter

Overview

Sea Gull Lighting; Chandelier; Mullica Hill; Voltage Rating: 120 V; Fixture Material: Steel Arm, Steel Body, Steel Chain, Glass Shade; Wattage: 100 Wtt; Lamp Type: Medium A; Number Of Lamps: 5; Fixture Finish: White Arm, White Body, Satin Etched Ribbed Shade; Mounting: Center Lock-up; Width: 23-1/4 In; Height: 14-1/4 In, 52-1/4 In With Chain; Wire Length: 144 In; Connection: Mounted To Box; Chainlength: 36 In; Lamp Included: No; Diffuser Size: 6-9/16 In Diameter; Backplate Size: 1-1/16 In Depth X 5 In Diameter
Also known as: 785652347856, 3478-15

Specifications

Customer Reviews

No reviews for this product
(0)