9l Fluor. Chand. Brushed Nicke
Item #:
42912
Cat #:
39060BLE-962
UPC:
785652390661
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Chandelier; Serenity; Fixture Material: Steel Body, Steel Chain, Glass Shade; Wattage: 13 Wtt; Voltage Rating: 120 V; Lamp Type: Gu24 Self Ballasted; Number Of Lamps: 9; Fixture Finish: Brushed Nickel Body, Brushed Nickelchain, Excavated Alabaster Shade; Mounting: Center Lock-up; Width: 36 In; Height: 31-3/4 In, 68-1/4 In With Chain; Wire Length: 144 In; Connection: Mounted To Box; Chain Length: 36 In; Lamp Included: Yes; Diffuser Size: 8-1/2 In Diameter; Backplate Size: 1-1/4 In Depth X 5-1/2 In Diameter; Average Life: 10000 Hr; Colortemperature: 2700 Deg K; Lumens: 900 Lm; Colo
Overview
Sea Gull Lighting; Chandelier; Serenity; Fixture Material: Steel Body, Steel Chain, Glass Shade; Wattage: 13 Wtt; Voltage Rating: 120 V; Lamp Type: Gu24 Self Ballasted; Number Of Lamps: 9; Fixture Finish: Brushed Nickel Body, Brushed Nickelchain, Excavated Alabaster Shade; Mounting: Center Lock-up; Width: 36 In; Height: 31-3/4 In, 68-1/4 In With Chain; Wire Length: 144 In; Connection: Mounted To Box; Chain Length: 36 In; Lamp Included: Yes; Diffuser Size: 8-1/2 In Diameter; Backplate Size: 1-1/4 In Depth X 5-1/2 In Diameter; Average Life: 10000 Hr; Colortemperature: 2700 Deg K; Lumens: 900 Lm; Colo
Also known as: 785652390661, 39060BLE-962
Specifications
Customer Reviews
No reviews for this product
(0)