Wall Sconce Three Light Weathered

Item #: 371096
Cat #: 4000-07
UPC: 785652400070
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall/bath Light; Manor House; Power Rating: 60 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabra Torpedo; Number Of Lamps: 3; Fixture Material: Steel Body, Glass Diffuser; Fixture Finish: Weathered Iron Body, Clear Seededdiffuser; Size: 7-5/8 In Width X 14 In Height; Mounting: Cap Nuts; Connection: Mounted To Box; Outlet Box Up: 7-1/8 In; Outlet Box Down: 6-11/16 In; Diffuser Size: 7 In Diameter X 7-7/8 In Height; Fitter Diameter: 3-5/16 In; Extends: 7-3/4in; Wire Length: 6-1/2 In; Lamp Included: No

Overview

Sea Gull Lighting; Wall/bath Light; Manor House; Power Rating: 60 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabra Torpedo; Number Of Lamps: 3; Fixture Material: Steel Body, Glass Diffuser; Fixture Finish: Weathered Iron Body, Clear Seededdiffuser; Size: 7-5/8 In Width X 14 In Height; Mounting: Cap Nuts; Connection: Mounted To Box; Outlet Box Up: 7-1/8 In; Outlet Box Down: 6-11/16 In; Diffuser Size: 7 In Diameter X 7-7/8 In Height; Fitter Diameter: 3-5/16 In; Extends: 7-3/4in; Wire Length: 6-1/2 In; Lamp Included: No
Also known as: 785652400070, 4000-07

Specifications

Customer Reviews

No reviews for this product
(0)