S-gul 40042-05 Wall/bath Light,sea
Item #:
36746
Cat #:
40042-05
UPC:
785652400421
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall/bath Light; Buckingham; Power Rating: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 4; Fixture Material: Steel Arm, Glass Shade; Fixture Finish: Chromearm, Clear Highlighted Satin Etched Shade; Size: 31-1/2 In Width X 9-1/2 In Height; Mounting: Cap Nuts; Connection: Mounted To Box; Outlet Box Up: 6-1/2 In; Backplate Size: 2-1/2 In Depth X 6 In Widthx 6 In Height; Outlet Box Down: 3 In; Diffuser Size: 6 In Width X 4-3/4 In Height X 6 In Length; Fitter Diameter: 1-5/8 In; Extends: 7 In; Wire Length: 6-1
Overview
Sea Gull Lighting; Wall/bath Light; Buckingham; Power Rating: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 4; Fixture Material: Steel Arm, Glass Shade; Fixture Finish: Chromearm, Clear Highlighted Satin Etched Shade; Size: 31-1/2 In Width X 9-1/2 In Height; Mounting: Cap Nuts; Connection: Mounted To Box; Outlet Box Up: 6-1/2 In; Backplate Size: 2-1/2 In Depth X 6 In Widthx 6 In Height; Outlet Box Down: 3 In; Diffuser Size: 6 In Width X 4-3/4 In Height X 6 In Length; Fitter Diameter: 1-5/8 In; Extends: 7 In; Wire Length: 6-1
Also known as: 785652400421, 40042-05
Specifications
Customer Reviews
No reviews for this product
(0)