Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall/bath Light; Blakely; Power Rating: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 2; Fixture Material: Steel/zincbody, Glass Shade; Fixture Finish: Chrome Body, Satin Etched Shade; Size: 16 Inwidth X 9 In Height; Mounting: Center Lock-up; Connection: Mounted To Box; Outlet Box Up: 4-1/2 In; Backplate Size: 2 In Depth X 7 In Width; Outlet Box Down: 4-3/4 In; Diffuser Size: 6-9/16 In Width X 5-1/2 In Height; Fitter Diameter: 1-5/8in; Extends: 7-1/4 In; Wire Length: 6-1/2 In; Lamp Include
Overview
Sea Gull Lighting; Wall/bath Light; Blakely; Power Rating: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 2; Fixture Material: Steel/zincbody, Glass Shade; Fixture Finish: Chrome Body, Satin Etched Shade; Size: 16 Inwidth X 9 In Height; Mounting: Center Lock-up; Connection: Mounted To Box; Outlet Box Up: 4-1/2 In; Backplate Size: 2 In Depth X 7 In Width; Outlet Box Down: 4-3/4 In; Diffuser Size: 6-9/16 In Width X 5-1/2 In Height; Fitter Diameter: 1-5/8in; Extends: 7-1/4 In; Wire Length: 6-1/2 In; Lamp Include
Also known as: 785652405853, 4058-05
Specifications
Customer Reviews
No reviews for this product
(0)