2l Wall Fixture Brushed Nickel

Item #: 36678
Cat #: 41074-962
UPC: 785652410727
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall/bath Light; Pemberton; Fixture Finish: Brushed Nickel Body, White Candle Cover; Power Rating: 60 Wtt; Voltage Rating: 120 V; Lamp Type:candelabra Torpedo; Number Of Lamps: 2; Fixture Material: Steel Body, Steel Candle Cover; Size: 13-1/2 In Width X 11-1/4 In Height; Mounting: Cap Nuts; Connection: Mounted To Box; Outlet Box Up: 8-1/4 In; Backplate Size: 1-1/4 In Depth X 5-1/2 Diameter; Outlet Box Down: 3 In; Extends: 6 In; Wire Length: 6-1/2 In; Lampincluded: No

Overview

Sea Gull Lighting; Wall/bath Light; Pemberton; Fixture Finish: Brushed Nickel Body, White Candle Cover; Power Rating: 60 Wtt; Voltage Rating: 120 V; Lamp Type:candelabra Torpedo; Number Of Lamps: 2; Fixture Material: Steel Body, Steel Candle Cover; Size: 13-1/2 In Width X 11-1/4 In Height; Mounting: Cap Nuts; Connection: Mounted To Box; Outlet Box Up: 8-1/4 In; Backplate Size: 1-1/4 In Depth X 5-1/2 Diameter; Outlet Box Down: 3 In; Extends: 6 In; Wire Length: 6-1/2 In; Lampincluded: No
Also known as: 785652410727, 41074-962

Specifications

Customer Reviews

No reviews for this product
(0)