2l Bath Bar Brushed Nickel

Item #: 30555
Cat #: 44035-962
UPC: 785652440342
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall/bath Light; Metropolis; Fixture Finish: Brushed Nickel Arm, Satin Etched Diffuser; Power Rating: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 2; Fixture Material: Steel Arm, Glass Diffuser; Size: 12 In Width X 8 In Height; Mounting: Center Lock-up; Connection: Mounted Tobox; Backplate Size: 3/4 In Depth X 5 In Diamter; Outlet Box Up: 3-1/4 In; Outlet Box Down: 4-3/4 In; Diffuser Size: 5-1/4 In Diameter X 5-1/8 In Height; Fitterdiameter: 1-5/8 In; Extends: 7-1/2 In; Wire Length: 6-1/2 In; Lamp I

Overview

Sea Gull Lighting; Wall/bath Light; Metropolis; Fixture Finish: Brushed Nickel Arm, Satin Etched Diffuser; Power Rating: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 2; Fixture Material: Steel Arm, Glass Diffuser; Size: 12 In Width X 8 In Height; Mounting: Center Lock-up; Connection: Mounted Tobox; Backplate Size: 3/4 In Depth X 5 In Diamter; Outlet Box Up: 3-1/4 In; Outlet Box Down: 4-3/4 In; Diffuser Size: 5-1/4 In Diameter X 5-1/8 In Height; Fitterdiameter: 1-5/8 In; Extends: 7-1/2 In; Wire Length: 6-1/2 In; Lamp I
Also known as: 785652440342, 44035-962

Specifications

Customer Reviews

No reviews for this product
(0)