Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall/bath Light; Metropolis; Fixture Finish: Brushed Nickel Arm, Satin Etched Shade; Power Rating: 100 Wtt; Voltage Rating: 120 V; Lamp Type:medium; Number Of Lamps: 4; Fixture Material: Steel Arm, Glass Shade; Size: 26 In Width X 8 In Height; Mounting: Center Lock-up; Connection: Mounted To Box; Backplate Size: 3/4 In Depth X 5 In Diameter; Outlet Box Up: 3-1/4 In; Outlet Box Down: 4-3/4 In; Diffuser Size: 5-1/4 In Diameter X 5-1/8 In Height; Fitter Diameter: 1-5/8 In; Extends: 7-1/2 In; Wire Length: 6-1/2 In; Lamp
Overview
Sea Gull Lighting; Wall/bath Light; Metropolis; Fixture Finish: Brushed Nickel Arm, Satin Etched Shade; Power Rating: 100 Wtt; Voltage Rating: 120 V; Lamp Type:medium; Number Of Lamps: 4; Fixture Material: Steel Arm, Glass Shade; Size: 26 In Width X 8 In Height; Mounting: Center Lock-up; Connection: Mounted To Box; Backplate Size: 3/4 In Depth X 5 In Diameter; Outlet Box Up: 3-1/4 In; Outlet Box Down: 4-3/4 In; Diffuser Size: 5-1/4 In Diameter X 5-1/8 In Height; Fitter Diameter: 1-5/8 In; Extends: 7-1/2 In; Wire Length: 6-1/2 In; Lamp
Also known as: 44037-962
Specifications
Wattage: | 100 |
Wattage: | 100 |
Customer Reviews
No reviews for this product
(0)